Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 Compartment Terminal Box

  • Mfr # K-1000

  • Zoro # G0770767


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Connection Material
Steel
Overall Length
9.33 in
Product Class
Wire Termination
Height
2 in
Width
13.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-1000
Zoro #
G0770767
UPC #
7498386225
Country of Origin
United States

Dimensions

Overall Length
9.33 in
Height
2 in
Width
13.33 in

Details

Item
20 Compartment Terminal Box
Connection Material
Steel
Product Class
Wire Termination

Description

Empty Steel Box,20 Compartments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.