Zoro Homepage

203mm L, 2 inches Max Bundle Dia., Gray, Nylon 6.6, 5000 PK

  • Mfr # PLT2M-M8

  • Zoro # G116087749


product price: $585.99
/pk 5000, $0.12/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Plenum
Nominal Length
203mm
Width
0.098 inches
Nominal Max. Bundle Dia.
2 inches
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT2M-M8
Zoro #
G116087749
UPC #
7498356320
Country of Origin
Unknown

Dimensions

Nominal Length
203mm
Width
0.098 inches
Nominal Max. Bundle Dia.
2 inches

Details

Cable Tie Style
Plenum
Color
Gray
Material
Nylon 6.6

Description

Pan-Ty locking tie, miniature cross section, 8.0 203mm length, nylon 6.6, gray.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.