Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Panduit 21-13/64" L, 0.27" W, Black Plastic Cable Tie, Thickness: 5/64" BT6LH-C300

21-13/64" L, 0.27" W, Black Plastic Cable Tie, Thickness: 5/64" (Discontinued)

  • Mfr # BT6LH-C300
  • Zoro # G0761938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT6LH-C300
Zoro #
G0761938
UPC #
-
Country of Origin
Costa Rica

Dimensions

Length
21-13/64"
Width
0.27"
Thickness
5/64"

Details

Color
Black
Item
Cable Tie
Tensile Strength
120 lb.
Material
Heat Stabilized Weather Resistant Nylon 6.6
Cable Tie Duty
Light Heavy Duty
Tensile Strength - Cable Tie
120 lb
Indoor/Outdoor
Plenum
Locking Style
Metal Locking Barb
Basic Material
Nylon
Design
Dome-top Head

Description

Cable Tie,21.2 In.,Nylon,Black,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.