Zoro Homepage
This item is Discontinued.
Panduit 22-10 AWG Wire Termination Kit w/Tool 1121 Piece K2-PVKITY

22-10 AWG Wire Termination Kit w/Tool 1121 Piece (Discontinued)

  • Mfr # K2-PVKITY
  • Zoro # G0770712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2-PVKITY
Zoro #
G0770712
UPC #
7498379732
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG
Overall Length
9.33 in
Width
13.33 in

Details

Item
Wire Terminal Kit
Insulation Color
Assorted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.