Zoro Homepage
This item is Discontinued.
Panduit Fork Terminal, 1/4" Stud Size, 18 AWG, 600 V, Nylon Insulated, Red, 100 PK PN18-14F-C

Fork Terminal, 1/4" Stud Size, 18 AWG, 600 V, Nylon Insulated, Red, 100 PK (Discontinued)

  • Mfr # PN18-14F-C
  • Zoro # G0787433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN18-14F-C
Zoro #
G0787433
UPC #
7498380306
Country of Origin
Mexico

Dimensions

Maximum Wire Size
18 AWG
Stud Size
1/4"
Overall Length
1.03 in
Width
0.4"
Diameter
0.2"
Tongue Width
0.44 in

Details

Item
Fork Terminal
Terminal Shape
Standard Fork
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164; CSA Certified LR31212
Connection Material
Tin-Plated Copper
Seam
Grip Sleeved
Features
Insulated, Brazed Seam
Finish
Tin-Plated
Insulation Dia
0.145 in
Connector Details
1 x Fork Terminal
Connector Plating
Tin
Product Type
Terminal Connector
Product Class
Wire Termination
Barrel Type
Grip Sleeve

Description

Fork Terminal,Nylon,22-18AWG,1/4 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.