Zoro Homepage

Fork Terminal, #5 Stud Size, 18 AWG, 600 V, Nylon Insulated, Red, 100 PK

  • Mfr # PMNF1-3F-C

  • Zoro # G0786812


product price: $102.99
/pk 100, $1.03/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Fork
Insulation Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Type
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMNF1-3F-C
Zoro #
G0786812
UPC #
7498384202
Country of Origin
Mexico

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#5
Overall Length
0.83 in
Width
0.2"
Diameter
0.2"
Tongue Width
0.23 in

Details

Item
Fork Terminal
Terminal Shape
Standard Fork
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Seam
Grip Sleeved
Features
Insulated
Finish
Tin-Plated
Insulation Dia
0.15 in
Connector Plating
Tin
Barrel Type
Grip Sleeve

Description

Fork Terminal,Nylon,22-18AWG,No.6,Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.