Zoro Homepage
This item is Discontinued.
Panduit Fork Terminal, #10 Stud Size, Nylon Insulated, Red, 100 PK PN18-10LF-C

Fork Terminal, #10 Stud Size, Nylon Insulated, Red, 100 PK (Discontinued)

  • Mfr # PN18-10LF-C
  • Zoro # G0787427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN18-10LF-C
Zoro #
G0787427
UPC #
7498380334
Country of Origin
Mexico

Dimensions

Stud Size
#10
Overall Length
0.89 in
Tongue Width - Wire Connector
0.33 in

Details

Item
Fork Terminal
Insulation Color
Red
Insulation Type
Nylon
Standards
UL Listed 587H E52164; CSA Certified LR31212
Max. Voltage
600V
Wire Range
22 to 18 AWG
Seam
Grip Sleeved
Terminal Type
Locking
Connection Material
Tin-Plated Copper
Max. Temp.
221 Degrees F
Insulation Dia
0.145 in

Description

Fork Terminal,Nylon,22-18AWG,No.10,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.