Zoro Homepage
This item is Discontinued.
Panduit 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK100, Insulation Color: Red PNF18-8LF-C

22-18 AWG Nylon Locking Fork Terminal #8 Stud PK100, Insulation Color: Red (Discontinued)

  • Mfr # PNF18-8LF-C
  • Zoro # G0788048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNF18-8LF-C
Zoro #
G0788048
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
#8

Details

Wire Range
22 to 18 AWG
Insulation Type
Nylon
Insulation Color
Red
Seam
Grip Sleeved
Max. Voltage
600V
Connection Material
Tin-Plated Copper
Item
Fork Terminal
Terminal Type
Locking

Description

Fork Terminal,Nylon,22-18AWG,No.8,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.