Zoro Homepage
This item is Discontinued.
Panduit Ring Terminal, #10 Stud Size, 18 AWG, 600 V, Nylon Insulated, Red, 1000 PK PNF18-10R-M

Ring Terminal, #10 Stud Size, 18 AWG, 600 V, Nylon Insulated, Red, 1000 PK (Discontinued)

  • Mfr # PNF18-10R-M
  • Zoro # G0787768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNF18-10R-M
Zoro #
G0787768
UPC #
7498381069
Country of Origin
Mexico

Dimensions

Maximum Wire Size
18 AWG
Stud Size
#10
Overall Length
0.86 in
Width
0.3"
Tongue Width
0.32 in

Details

Item
Ring Terminal
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-103)
Connection Material
Tin-Plated Copper
Seam
Grip Sleeved
Features
Flame Retardant
Finish
Tinned
Insulation Dia
0.2 in
Product Type
Terminal Connector
Connector Details
1 x Ring Terminal
Connector Plating
Tin
Barrel Type
Insulation Grip Sleeve
Product Class
Ring Terminals

Description

Ring Terminal,Nylon,22-18AWG,No10,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.