Zoro Homepage
This item is Discontinued.
Panduit Ring Terminal, 1/2" Stud Size, 18 AWG, 600 V, Nylon Insulated, Red, 50 PK PN18-12R-L

Ring Terminal, 1/2" Stud Size, 18 AWG, 600 V, Nylon Insulated, Red, 50 PK (Discontinued)

  • Mfr # PN18-12R-L
  • Zoro # G0787479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN18-12R-L
Zoro #
G0787479
UPC #
7498312461
Country of Origin
Mexico

Dimensions

Maximum Wire Size
18 AWG
Stud Size
1/2"
Overall Length
1.32 in
Width
0.7"
Tongue Width
0.72 in

Details

Item
Ring Terminal
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212
Seam
Grip Sleeved
Connection Material
Tin-Plated Copper
Features
Flame Retardant
Finish
Tin-Plated
Insulation Dia
0.15 in
Connector Plating
Tin
Product Type
Terminal Connector
Connector Details
1 x Ring Terminal
Barrel Type
Insulation Grip Sleeve
Product Class
Wire Termination

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.