Ring Terminal, #6 Stud Size, 18 AWG, 600 V, Nylon Insulated, Red, Crimp Termination Only, 100 PK
Mfr # PN18-6R-C
Zoro # G0287187
product price: $94.99
/pk 100, $0.95/ea
Free Shipping & Returns
Key Features
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Coverage
Partial Coverage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN18-6R-C
Zoro #
G0287187
UPC #
074983800025
Country of Origin
Mexico
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#6
Overall Length
0.79 in
Tongue Width - Wire Connector
0.25 in
Barrel Inside Dia.
0.15 in
Width
0.3"
Tongue Thickness
0.03 in
Hole Diameter
0.15 in
Strip Length
1/4 in
Tongue Width
1/4 in
Wire Strip Length (In.)
11871
Maximum Metric Conductor Size (mm²)
1.5
Maximum Wire Insulation Diameter (In.)
0.145
Minimum Metric Conductor Size (mm²)
0.5
Description
Ring Terminal, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Tongue Width 0.25 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Inside Diameter 0.15 in, Barrel Style Insulation Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.