Zoro Homepage

22 AWG Max, None Insulation, 2,000 V, 1000 PK

  • Mfr # BS22-M

  • Zoro # G2997419


product price: $224.99
/pk 1000, $0.22/ea
Free Shipping & Returns

Key Features

Type
Butt Splice
Color
Copper
Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Insulation Material
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS22-M
Zoro #
G2997419
UPC #
7498383013
Country of Origin
Japan

Dimensions

Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Overall Length
0.47 in
Width
0.1"
Minimum Copper Conductor Size (AWG SOL)
#26
Wire Strip Length (In.)
9/32
For Minimum Wire Size - Solid
26 AWG
For Minimum Wire Size - Stranded
#26
For Maximum Wire Size - Stranded
22 AWG
For Maximum Wire Size - Solid
22 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Copper
Insulation Material
None
Maximum Voltage
2,000 V
Maximum Operating Temperature
150 Degrees C
Standards
BS22-M
Material
Copper
Finish
Tin Plated
Barrel Type
Standard
CSA Temperature Rating (°C)
105
Product Material
Tin, Copper

Description

Butt Splice, non-insulated, 26 - 22 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.