Shop PANDUIT
See all product information
Create Account
23-4P UTP-CMR SOL BC CAT6 IP5, PE/PVC BLUE JKT, REELEX TX6000, 1000FT
- Mfr # PUR6004BU-W
- Zoro # G2088528
product price:Â
$
0.83
/ea
Sold in multiples of 1000 for
$830.00
Key Features
Cable Length
1000 ft
Cable Type
Category 6
Color
Blue
Features
Flame Retardant, PoE
Shielding
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PUR6004BU-W
- Zoro #
- G2088528
- UPC #
- 74983669318
- Country of Origin
- Unknown
- Cable Type
- Category 6
- Color
- Blue
- Features
- Flame Retardant, PoE
- Shielding
- No
- Product Type
- Network Cable
- End 1 Connection Type
- Bare Wire
- Item
- Network Cable
- End 2 Connection Type
- Bare Wire
- Cable Jacket Color
- Blue
- Performance Category
- Category 6
- Cable Jacket Material
- Polyvinyl Chloride
- NEC Article and Type
- Riser
Dimensions
- Cable Length
- 1000 ft
- Wire Size
- 23 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.