23-4P UTP-CMR SOL BC CAT6 IP5, PE/PVC YELLOW, REELEX TX6000, 1000FT

  • Mfr # PUR6004YL-W

  • Zoro # G2130905


product price:  $9.99
/ea
Sold in multiples of 250 for $2,497.50

Key Features

Cable Length
1000.66 ft
Cable Type
Category 6
Features
Riser Rated, Flame Retardant
Color
Yellow Jacket
Material
Polyvinyl Chloride (PVC) - Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PUR6004YL-W
Zoro #
G2130905
UPC #
74983669370
Country of Origin
Unknown

Dimensions

Cable Length
1000.66 ft

Details

Cable Type
Category 6
Features
Riser Rated, Flame Retardant
Color
Yellow Jacket
Material
Polyvinyl Chloride (PVC) - Jacket
Product Type
Network Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.