Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24-PORT BLANK PANEL W/4 SNAP-, IN 6-POS FACEPLATES ACCEPTS 24

  • Mfr # CPPL24M6BLY

  • Zoro # G0186603


product price: $75.55
/ea
Free Shipping & Returns

Key Features

Color
Black
Module Type
Mini-ComĀ®
Number of Ports
24
Width
19"
Depth
0.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPPL24M6BLY
Zoro #
G0186603
UPC #
74983036820
Country of Origin
Unknown

Dimensions

Width
19"
Depth
0.7"
Height
1.7"
Overall Depth (In.)
0.68
Overall Height (mm)
43.94
Overall Width (In.)
19
Overall Depth (mm)
17.27
Overall Height (In.)
1.73
Overall Width (mm)
482.6
Compatible Rack Width
19"/23"

Details

Color
Black
Module Type
Mini-ComĀ®
Number of Ports
24
Material
CRS
Shield Type
Unshielded
Note
CPPL24M6BLY replaces CPPL24M6BL
Identification Type
Label Pocket
Number of Rack Units
1
Patch Panel Style
Flat
Product Type
Modular Patch Panel
Form Factor
Rack-mountable
Product Material
Steel
Compatible Rack Unit
1U
Product Color
Black
Product Name
CPPL24M6BLY Modular Patch Panel
Total Number of Ports
24

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.