Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24-PORT FLUSH MT PANEL W/SNAP, FACEPLATES ACCEPTS UP TO 24

  • Mfr # CPP24FMWBLY

  • Zoro # G0574622


product price: $78.85
/ea
Free Shipping & Returns

Key Features

Color
Black
Module Type
Mini-ComĀ®
Number of Ports
24
Width
19"
Depth
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPP24FMWBLY
Zoro #
G0574622
UPC #
74983036547
Country of Origin
Unknown

Dimensions

Width
19"
Depth
1"
Height
1.7"
Overall Width (In.)
19
Overall Height (mm)
43.68
Overall Width (mm)
482.6
Overall Depth (mm)
26.41
Overall Depth (In.)
1.04
Overall Height (In.)
1.72

Details

Color
Black
Module Type
Mini-ComĀ®
Number of Ports
24
Material
CRS
Shield Type
Unshielded
Product Type
Modular Patch Panel
Note
CPP24FMWBLY replaces CPP24FMWBL
Patch Panel Style
Flat
Identification Type
Adhesive Label
Number of Rack Units
1
Number of RJ-11 Ports
24
Total Number of Ports
24
Additional Information
24
Product Name
Mini-Com CPP24FMWBL 24-Port Modular Patch Panel
Product Color
Black
Product Line
Mini-Com

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.