Zoro Homepage

3-PORT FLUSH MOUNT UNLOADED, SINGLE GANG MINI-COM CLASSIC

  • Mfr # CFPL3IWY

  • Zoro # G0785548


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Module Type
Mini-ComĀ®
Color
Off White
Number of Gangs
1
Number of Ports
3
Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFPL3IWY
Zoro #
G0785548
UPC #
74983033744
Country of Origin
Unknown

Dimensions

Overall Height (mm)
114.3
Overall Depth (In.)
0.66
Overall Width (In.)
2.75
Overall Width (mm)
69.85
Overall Depth (mm)
16.76
Overall Height (In.)
4.5

Details

Module Type
Mini-ComĀ®
Color
Off White
Number of Gangs
1
Number of Ports
3
Material
ABS
Features
Accept Mini-Com Modules for STP and UTP, Fiber Optic and Audio/Video, which snap in and out for easy moves, adds and changes, Replacement label/label covers available, Accepts three Mini-Com Modules
Product Type
Faceplate
Outlet Orientation
Flat
Gang Opening Type
Single Gang
Mount Orientation
Vertical
Identification Type
Label Pocket
Total Number of Sockets
3
Product Color
Off White
Product Name
3 Socket Mini-Com Classic Faceplate
Package Contents
3 Socket Mini-Com Classic Faceplate, Label and Label Cover
Product Material
Plastic
Product Line
Mini-Com
Mounting
Flush Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.