
3-PORT FLUSH MOUNT UNLOADED, SNGL GANG MINI-COM CLASSC ELEC
Mfr # CFPL3EIY
Zoro # G0786634
product price: $4.49
/eaSold in multiples of 2 for $8.98
Key Features
Color
Electric Ivory
Module Type
Mini-ComĀ®
Number of Gangs
1
Number of Ports
3
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFPL3EIY
Zoro #
G0786634
UPC #
74983033713
Country of Origin
Unknown
Dimensions
Overall Depth (In.)
0.66
Overall Depth (mm)
16.76
Overall Width (mm)
69.8
Overall Height (In.)
4.5
Overall Height (mm)
114.3
Overall Width (In.)
2.75
Details
Color
Electric Ivory
Module Type
Mini-ComĀ®
Number of Gangs
1
Number of Ports
3
Material
ABS
Features
Accept Mini-Com Modules for STP and UTP, Fiber Optic and Audio/Video, which snap in and out for easy moves, adds and changes, Replacement label/label covers available, Accepts three Mini-Com Modules
Mount Orientation
Vertical
Gang Opening Type
Single Gang
Outlet Orientation
Flat
Product Type
Faceplate
Identification Type
Label Pocket
Product Name
3 Socket Mini-Com Classic Faceplate
Product Color
Electric Ivory
Package Contents
3 Socket Mini-Com Classic Faceplate, Label and Label Cover
Product Material
Plastic
Product Line
Mini-Com
Total Number of Sockets
3
Mounting
Flush Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.