This item is Discontinued.

Panduit 3/0 AWG Non-Insulated Tubular Ring Terminal 1/2" Stud PK5 S3/0-12R-5

3/0 AWG Non-Insulated Tubular Ring Terminal 1/2" Stud PK5 (Discontinued)

  • Mfr # S3/0-12R-5
  • Zoro # G0791968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3/0-12R-5
Zoro #
G0791968
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
1/2"

Details

Wire Range
3/0 AWG
Insulation Type
Non-Insulated
Insulation Color
Bare
Item
Tubular Ring Terminal
Seam
Seamless
Connection Material
Tin-Plated Copper

Description

Ring Terminal,3/0AWG,1/2 In.,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.