Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33/64" L, 5/16" W, natural Plastic Cable Tie Mount, Package quantity: 100

  • Mfr # TM1-X2-C

  • Zoro # G0795127


product price: $233.99
/pk 100, $2.34/ea
Free Shipping & Returns

Key Features

Color
natural
Material
Nylon 6.6
Length
33/64"
Indoor/Outdoor
Indoor
Width
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM1-X2-C
Zoro #
G0795127
UPC #
7498337830
Country of Origin
Costa Rica

Dimensions

Length
33/64"
Width
5/16"
Overall Length
0.52 in

Details

Item
Cable Tie Mount
Color
natural
Material
Nylon 6.6
Indoor/Outdoor
Indoor
Basic Material
Plastic
Temp. Range
-60 to 85°C
Tensile Strength
18 lb
Mounting Method
Cable Tie
Product Class
Wire Routing, Management & Protection

Description

Cable Tie Mount,Connector Ring,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.