Zoro Homepage

3/4" CORRUGATED LOOM TUBING, SLIT POLYETHYLENE BLACK, 100FT ROLL ROHS

  • Mfr # 187617

  • Zoro # G5721214


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Length
100 ft
Color
Black
Military Color Code
Black
Size (In.)
3/4 in
Wall Type Single Or Dual
Single Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
187617
Zoro #
G5721214
UPC #
-
Country of Origin
Unknown

Dimensions

Length
100 ft
Size (In.)
3/4 in

Details

Color
Black
Military Color Code
Black
Wall Type Single Or Dual
Single Wall
Material/Type
Pe-Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.