Zoro Homepage

Cable Clip, Nylon 6/6, 0.19 in Bundle Dia., Natural, 3/4 in L, 100 PK

  • Mfr # ACC19-A-C

  • Zoro # G0760967


product price: $61.89
/pk 100, $0.62/ea

Key Features

Material
Nylon 6/6
Clamp Color
Natural
Max. Bundle Dia.
0.19 in
Mounting Method
Adhesive
Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC19-A-C
Zoro #
G0760967
UPC #
7498358520
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.19 in
Length
3/4 in
Width
5/8 in
Height
0.25"
Depth
0.76"

Details

Item
Cable Clip
Material
Nylon 6/6
Clamp Color
Natural
Mounting Method
Adhesive
Indoor/Outdoor
Indoor
Tensile Strength
0.2 lb.
Color
Natural
Adhesive Type
Rubber Adhesive
Application
Route and Secure Cords and Cables
Clamp Material
Nylon 6/6

Description

Wire Clip,0.19 In. Bundle,White,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.