Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5Mm Stereo Coupler, Electric Ivory

  • Mfr # NK35MSCEI

  • Zoro # G504859460


product price: $8.29
/ea

Key Features

Color
Electric Ivory
Termination Type
Pass-Through
Height
0.86 in
Standards
RoHS Compliant
Adapter Type
Stereo Coupler Module
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK35MSCEI
Zoro #
G504859460
UPC #
7498361409
Country of Origin
Costa Rica

Dimensions

Height
0.86 in
Dimensions
0.86 H x 0.64 W
Depth
0.9 in
Width
0.64 in

Details

Color
Electric Ivory
Termination Type
Pass-Through
Standards
RoHS Compliant
Adapter Type
Stereo Coupler Module
Connector Type
Mini-phone Stereo Audio
Item
Audio Connector
Environmentally Friendly
Yes
Connector Details
Mini-phone Stereo Audio

Description

Keystone module supplied with 3.5mm (1/8") stereo headset coupler.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.