Shop PANDUIT
See all product information
Create Account
3.9 in L, 0.87 inches Max Bundle Dia., White, Nylon 6.6, 18 lb Strength, 10000 PK
Mfr # PLT1M-M10
Zoro # G916087758
product price:Â
$
822.99
/pk 10000, $0.08/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Premium Cable Tie
Nominal Length
3.9 in
Width
0.098 inches
Nominal Max. Bundle Dia.
0.87 inches
Material
Nylon 6.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLT1M-M10
- Zoro #
- G916087758
- UPC #
- 7498354967
- Country of Origin
- Unknown
Dimensions
- Nominal Length
- 3.9 in
- Width
- 0.098 inches
- Nominal Max. Bundle Dia.
- 0.87 inches
Details
- Cable Tie Style
- Premium Cable Tie
- Color
- White
- Material
- Nylon 6.6
- Tensile Strength
- 18 lb
Description
Pan-Ty PLT1M-M10 Cable Tie, White, PA6.6, 3.9 in.L, 18lb