Shop PANDUIT
See all product information
Create Account
4-1/4" L, 1/2" W, natural Plastic Cable Tie Mount, Locking Style, PK100
- Mfr # MTP3S-E6-C
- Zoro # G0779517
product price:Â
$
154.99
/pk of 100, $1.55/ea
Free Shipping & Returns
Key Features
Color
natural
Material
Nylon 6.6
Indoor/Outdoor
Indoor
Basic Material
Plastic
Length
4-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTP3S-E6-C
- Zoro #
- G0779517
- UPC #
- 7498358435
- Country of Origin
- United States
- Item
- Cable Tie Mount
- Color
- natural
- Material
- Nylon 6.6
- Indoor/Outdoor
- Indoor
- Basic Material
- Plastic
- Features
- Environment: IndoorsMetric Screw Size: M3
- Temp. Range
- -60 Degrees to 85 Degrees C
- Standards
- UL Recognized,CE Compliant
- Mounting Method
- Screw
- Application
- Used to Secure Closely Spaced Wire Bundles
- Product Color
- Natural
- Product Type
- Cable Tying
- Additional Information
- Environment: Indoors, Metric Screw Size: M3
- Product Material
- Nylon
- Product Name
- Multiple Tie Plate
- Cable Manager Type
- Cable Tie Mount
- Min Operating Temperature
- -40 degrees celsius
- Product Class
- Cable Tie Mounts
Dimensions
- Length
- 4-1/4"
- Width
- 1/2"
- Height
- 0.13"
- Depth
- 4.25"
- Overall Length
- 4.25 in
Description
Cable Tie Mount,Screw Applied,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.