Zoro Homepage

4-1/4" L, 1/2" W, natural Plastic Cable Tie Mount, Package quantity: 100

  • Mfr # MTP3S-E10-C

  • Zoro # G0779593


product price: $139.99
/pk 100, $1.40/ea
Free Shipping & Returns

Key Features

Color
natural
Material
Nylon 6.6
Width
1/2"
Indoor/Outdoor
Indoor
Length
4-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTP3S-E10-C
Zoro #
G0779593
UPC #
7498358436
Country of Origin
United States

Dimensions

Width
1/2"
Length
4-1/4"
Height
0.13"
Depth
4.25"
Overall Length
4.25 in

Details

Item
Cable Tie Mount
Color
natural
Material
Nylon 6.6
Indoor/Outdoor
Indoor
Basic Material
Plastic
Tensile Strength
50 lb
Temp. Range
-60 to 85°C
Features
Environment: IndoorsMetric Screw Size: M5
Standards
UL 94 V-2, cULus 62275, CE Compliant
Mounting Method
Screw
Application
Used to Secure Closely Spaced Wire Bundles
Product Color
Natural
Product Type
Cable Tying
Additional Information
Environment: Indoors, Metric Screw Size: M5
Cable Manager Type
Cable Tie Mount
Product Material
Nylon
Product Name
Multiple Tie Plate
Min Operating Temperature
-40 degrees celsius
Max Operating Temperature
85 degrees celsius
Product Class
Cable & Wire Ties, Mounts & Straps

Description

Cable Tie Mount,Screw Applied,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.