
4-PORT FLUSH MOUNT UNLOADED, DOUBLE GANG STAINLESS STEEL, WITH LABELS
Mfr # CFPL4S-2GY
Zoro # G0782285
product price: $32.65
/eaKey Features
Color
Metallic
Module Type
Mini-ComĀ®
Number of Gangs
2
Number of Ports
4
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFPL4S-2GY
Zoro #
G0782285
UPC #
74983033850
Country of Origin
Unknown
Dimensions
Overall Height (In.)
4.51
Overall Height (mm)
114.55
Overall Depth (mm)
19.3
Overall Depth (In.)
0.76
Overall Width (In.)
4.6
Overall Width (mm)
116.84
Details
Color
Metallic
Module Type
Mini-ComĀ®
Number of Gangs
2
Number of Ports
4
Material
Stainless Steel
Outlet Orientation
Flat
Gang Opening Type
Double Gang
Mount Orientation
Vertical
Identification Type
Label Pocket
Product Type
Faceplate
Product Color
Stainless Steel
Product Name
Mini-Com CFPL4S-2GY Faceplate
Total Number of Sockets
4
Product Line
Mini-Com
Mount Type
Flush Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.