Zoro Homepage

4-PORT FLUSH MOUNT UNLOADED, SINGLE GANG 106 STYLE FRAME, WHITE ROHS

  • Mfr # NK4106MFWH

  • Zoro # G0779948


product price: $3.45
/ea
Sold in multiples of 2 for $6.90

Key Features

Module Type
Keystone
Color
White
Number of Gangs
1
Number of Ports
4
Width
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK4106MFWH
Zoro #
G0779948
UPC #
74983861200
Country of Origin
Unknown

Dimensions

Width
1.5"
Depth
0.5"
Height
4.1"
Overall Height (In.)
4.12
Overall Width (In.)
1.51
Overall Depth (In.)
0.52
Overall Width (mm)
38.35
Overall Depth (mm)
13.2
Overall Height (mm)
104.64

Details

Module Type
Keystone
Color
White
Number of Gangs
1
Number of Ports
4
Material
ABS
Product Type
Faceplate Insert
Outlet Orientation
Flat
Product Name
NK4106MFWH Faceplate Insert
Mount Type
Flush Mount
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Total Number of Sockets
4
Product Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.