
4-PORT FLUSH MOUNT UNLOADED, SINGLE GANG MINI-COM CLASSIC
Mfr # CFPL4IWY
Zoro # G0782854
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
Module Type
Mini-ComĀ®
Color
Off White
Number of Gangs
1
Number of Ports
4
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFPL4IWY
Zoro #
G0782854
UPC #
74983033829
Country of Origin
Unknown
Dimensions
Overall Height (mm)
114.3
Overall Width (mm)
69.85
Overall Depth (mm)
17.27
Overall Depth (In.)
0.68
Overall Width (In.)
2.75
Overall Height (In.)
4.5
Details
Module Type
Mini-ComĀ®
Color
Off White
Number of Gangs
1
Number of Ports
4
Material
ABS
Features
Accept Mini-Com Modules for STP and UTP, Fiber Optic and Audio/Video, which snap in and out for easy moves, adds and changes, Replacement label/label covers available, Accepts four Mini-Com Modules
Outlet Orientation
Flat
Mount Orientation
Vertical
Identification Type
Label Pocket
Product Type
Faceplate
Gang Opening Type
Single Gang
Product Line
Mini-Com
Product Name
4 Socket Mini-Com Classic Faceplate
Product Color
Off White
Total Number of Sockets
4
Package Contents
4 Socket Mini-Com Classic Faceplate, Label and Label Cover
Product Material
Plastic
Mounting
Flush Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.