Zoro Homepage

4-PORT FLUSH MT UNLOADED, SINGLE GANG NET KEY, BLACK ROHS

  • Mfr # NK4FBL

  • Zoro # G1334244


product price: $2.59
/ea
Sold in multiples of 3 for $7.77

Key Features

Material
ABS
Color
Black
Number of Ports
4
Depth
0.5"
Height
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK4FBL
Zoro #
G1334244
UPC #
74983064038
Country of Origin
Unknown

Dimensions

Depth
0.5"
Height
4.5"
Width
2.7"
Overall Width (In.)
2.75
Overall Depth (In.)
0.45
Overall Height (In.)
4.5

Details

Material
ABS
Color
Black
Number of Ports
4
Standards Met
RoHS Compliant
Module Type
Keystone
Mount Orientation
Vertical
Outlet Orientation
Flat
Identification Type
Label Pocket
Product Type
Faceplate
Gang Opening Type
Single Gang
Product Name
NK4FBL Faceplate
Mount Type
Flush Mount
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Product Color
Black
Total Number of Sockets
4
Number of Gangs
1
Category
CATEGORY 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.