
4-PORT FLUSH MT UNLOADED, SINGLE GANG NET KEY NO LABEL, WHITE ROHS
Mfr # NK4FNWH
Zoro # G1336877
product price: $2.59
/eaSold in multiples of 3 for $7.77
Key Features
Material
ABS
Color
White
Number of Ports
4
Standards Met
RoHS Compliant
Gang Opening Type
Single Gang
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NK4FNWH
Zoro #
G1336877
UPC #
74983652549
Country of Origin
Unknown
Dimensions
Overall Depth (In.)
0.45
Overall Width (In.)
2.75
Overall Height (In.)
4.5
Details
Material
ABS
Color
White
Number of Ports
4
Standards Met
RoHS Compliant
Gang Opening Type
Single Gang
Outlet Orientation
Flat
Identification Type
Adhesive Label
Mount Orientation
Vertical
Product Type
Faceplate
Module Type
Keystone
Package Contents
NetKey 4 Sockets Single Gang Faceplate, Mounting Screws
Product Line
NetKey
Features
Flush mount vertical faceplate, Optional adhesive labels available, Available in 1, 2, 3 and 4 module single gang styles
Number of Gangs
1
Total Number of Sockets
4
Product Name
NetKey 4 Sockets Single Gang Faceplate
Product Color
White
Mounting
Flush Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.