Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-PORT FLUSH MT UNLOADED, SINGLE GANG NET KEY, WHITE ROHS

  • Mfr # NK4FWHY

  • Zoro # G1335985


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Material
ABS
Color
White
Number of Ports
4
Overall Width (In.)
2.75
Outlet Orientation
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK4FWHY
Zoro #
G1335985
UPC #
74983054817
Country of Origin
Unknown

Dimensions

Overall Width (In.)
2.75
Overall Height (In.)
4.5
Overall Depth (In.)
0.45

Details

Material
ABS
Color
White
Number of Ports
4
Outlet Orientation
Flat
Identification Type
Label Pocket
Mount Orientation
Vertical
Gang Opening Type
Single Gang
Module Type
Keystone
Product Type
Faceplate
Standards Met
RoHS Compliant
Package Contents
4 Socket NetKey Faceplate, Clear label covers, Mounting screws, Labels
Product Color
White
Product Line
NetKey
Number of Gangs
1
Product Name
4 Socket NetKey Faceplate
Total Number of Sockets
4
Features
Designed to accept all common manufacturers' Keystone modules or any Keystone module .900 inches wide or less, Accepts all NetKey Keystone Copper Modules and recommended Duplex Fiber Optic Modules
Mount Type
Flush Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.