Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-PORT MODULAR FURN., FACEPLATE - WHITE, ROHS

  • Mfr # CFFPL4WH

  • Zoro # G0587222


product price: $7.25
/ea

Key Features

Module Type
Mini-ComĀ®
Color
White
Number of Gangs
1
Number of Ports
4
Width
2.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFFPL4WH
Zoro #
G0587222
UPC #
74983776825
Country of Origin
Unknown

Dimensions

Width
2.9"
Depth
0.9"
Height
1.8"
Overall Width (mm)
73.66
Overall Depth (In.)
0.88
Overall Height (In.)
1.77
Overall Height (mm)
44.95
Overall Depth (mm)
22.35
Overall Width (In.)
2.9

Details

Module Type
Mini-ComĀ®
Color
White
Number of Gangs
1
Number of Ports
4
Material
ABS
Mount Orientation
Horizontal
Identification Type
Label Pocket
Note
Standard Opening.
Product Type
Faceplate
Outlet Orientation
Flat
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Product Name
CFFPL4WH Faceplate
Package Contents
CFFPL4WH Faceplate, Write-on label and label cover
Product Color
White
Total Number of Sockets
4
Mounting
Modular Furniture

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.