Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-PORT MODULAR FURN UNLOADED, NET KEY, WHITE ROHS

  • Mfr # NK4MFWH

  • Zoro # G1333955


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Material
ABS
Color
White
Height
1.7"
Number of Ports
4
Depth
0.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK4MFWH
Zoro #
G1333955
UPC #
74983861125
Country of Origin
Unknown

Dimensions

Height
1.7"
Depth
0.9"
Width
2.9"
Overall Height (In.)
1.7
Overall Depth (In.)
0.88
Overall Width (In.)
2.9

Details

Material
ABS
Color
White
Number of Ports
4
Identification Type
Adhesive Label
Note
Standard Opening.
Mount Orientation
Horizontal
Standards Met
RoHS Compliant
Outlet Orientation
Flat
Module Type
Keystone
Product Type
Faceplate
Total Number of Sockets
4
Product Name
NK4MFWH Faceplate
Product Color
White
Mounting
Modular Furniture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.