Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-PORT MODULAR FURN. UNLOADED, SNAP-ON FACEPLATE, WHITE ROHS

  • Mfr # CFFP4WH

  • Zoro # G0186908


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Module Type
Mini-ComĀ®
Color
White
Number of Gangs
1
Number of Ports
4
Width
2.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFFP4WH
Zoro #
G0186908
UPC #
74983584543
Country of Origin
Unknown

Dimensions

Width
2.9"
Depth
0.9"
Height
1.8"
Overall Width (mm)
48.26
Overall Depth (In.)
0.88
Overall Height (In.)
1.79
Overall Depth (mm)
22.35
Overall Height (mm)
45.46
Overall Width (In.)
2.9

Details

Module Type
Mini-ComĀ®
Color
White
Number of Gangs
1
Number of Ports
4
Material
ABS
Product Type
Faceplate
Identification Type
Adhesive Label
Note
Standard Opening.
Outlet Orientation
Flat
Mount Orientation
Horizontal
Product Name
CFFP4WH Faceplate
Total Number of Sockets
4
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Product Color
White
Mounting
Modular Furniture

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.