
4-PORT MODULAR FURN. UNLOADED, SNAP-ON MINICOM WITH LABEL/LBL
Mfr # CFFPL4IG
Zoro # G1335048
product price: $6.29
/eaKey Features
Material
ABS
Color
International Gray
Number of Ports
4
Overall Width (In.)
2.9
Outlet Orientation
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFFPL4IG
Zoro #
G1335048
UPC #
74983776801
Country of Origin
Unknown
Dimensions
Overall Width (In.)
2.9
Overall Depth (In.)
0.88
Overall Height (In.)
1.77
Details
Material
ABS
Color
International Gray
Number of Ports
4
Outlet Orientation
Flat
Standards Met
RoHS Compliant
Identification Type
Label Pocket
Note
Standard Opening.
Mount Orientation
Horizontal
Module Type
Mini-ComĀ®
Product Type
Faceplate
Product Line
Mini-Com
Total Number of Sockets
4
Product Color
International Gray
Product Name
Mini-Com CFFPL4IG Faceplate
Mounting
Modular Furniture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.