Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-PORT MODULAR FURN. UNLOADED, SNAP-ON MOD FACEPLATE, BLACK ROHS

  • Mfr # CFFP4BL

  • Zoro # G0182552


product price: $6.28
/ea
Sold in multiples of 2 for $12.56

Key Features

Color
Black
Module Type
Mini-ComĀ®
Number of Ports
4
Width
2.9"
Depth
0.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFFP4BL
Zoro #
G0182552
UPC #
74983584604
Country of Origin
Unknown

Dimensions

Width
2.9"
Depth
0.9"
Height
1.8"
Overall Height (In.)
1.79
Overall Width (In.)
2.9
Overall Width (mm)
73.66
Overall Depth (mm)
22.35
Overall Depth (In.)
0.88
Overall Height (mm)
45.46

Details

Color
Black
Module Type
Mini-ComĀ®
Number of Ports
4
Material
ABS
Features
Accept Mini-Com Modules for STP and UTP, Fiber Optic and Audio/Video, which snap in and out for easy moves, adds and changes, Select faceplates feature label/label covers for easy port identification, Accepts up to four Mini-Com Modules
Identification Type
Adhesive Label
Mount Orientation
Horizontal
Outlet Orientation
Flat
Product Type
Faceplate
Note
Standard Opening.
Total Number of Sockets
4
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Product Name
CFFP4BL Faceplate
Product Color
Black
Mounting
Modular Furniture

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.