4-Port, Modular Furniture Faceplate (10 Pack), 10PK

  • Mfr # NK4MFWH

  • Zoro # G804858248


product price: $31.69
/pk 10, $3.17/ea

Key Features

Color
White
Module Type
Keystone
Number of Ports
4
Width
2.9 in
Depth
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK4MFWH
Zoro #
G804858248
UPC #
7498386112
Country of Origin
Costa Rica

Dimensions

Width
2.9 in
Depth
0.88 in
Height
1.7 in
Overall Height
1.7
Overall Width
2.9
Overall Length
6 ft
Overall Height (mm)
43.3
Overall Height (In.)
1.7
Overall Depth (In.)
0.88
Overall Depth (mm)
22.4
Overall Width (In.)
2.9
Overall Width (mm)
73.66

Details

Color
White
Module Type
Keystone
Number of Ports
4
Material
ABS
Type
Furniture Faceplate
Standards
RoHS Compliant
Identification Type
Adhesive Label
Product Type
Furniture Faceplate
Note
Standard Opening.
Mount Orientation
Horizontal
Outlet Orientation
Flat
Product Class
Copper Systems

Description

The NetKey Modular Furniture Faceplate accepts four keystone modules. The faceplate mounts to a standard office furniture opening. The faceplate can be identified with an adhesive label and is white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.