Zoro Homepage

4-Port, Screw Mount Module Frame (10 Pack), 10PK

  • Mfr # NK4RMFBL

  • Zoro # G804860203


product price: $32.89
/pk 10, $3.29/ea

Key Features

Module Type
Keystone
Color
Black
Number of Ports
4
Width
1.42 in
Depth
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK4RMFBL
Zoro #
G804860203
UPC #
7498390926
Country of Origin
Costa Rica

Dimensions

Width
1.42 in
Depth
0.45 in
Height
4.06 in
Overall Width
1.42
Overall Height
4.06
Overall Height (mm)
103.2
Overall Width (In.)
1.42
Overall Width (mm)
36.2
Overall Depth (mm)
11.5
Overall Depth (In.)
0.45
Overall Height (In.)
4.06

Details

Module Type
Keystone
Color
Black
Number of Ports
4
Material
ABS
Type
Adapter
Standards
RoHS Compliant
Outlet Orientation
Flat
Identification Type
Adhesive Label
Product Type
Adapter
Product Class
Copper Systems

Description

The NetKey Adapter accepts four keystone modules, mounts to a standard GFCI faceplate, and is black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.