Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Port, Screw Mount Module Frame (10 Pack), 10PK

  • Mfr # NK4RMFWH

  • Zoro # G404860368


product price: $30.85
/pk 10, $3.09/ea

Key Features

Module Type
Keystone
Color
White
Number of Ports
4
Width
1.42 in
Depth
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK4RMFWH
Zoro #
G404860368
UPC #
7498390925
Country of Origin
Costa Rica

Dimensions

Width
1.42 in
Depth
0.45 in
Height
4.06 in
Overall Width
1.42
Overall Height
4.06
Overall Width (mm)
36.2
Overall Depth (In.)
0.45
Overall Height (mm)
103.2
Overall Height (In.)
4.06
Overall Width (In.)
1.42
Overall Depth (mm)
11.5

Details

Module Type
Keystone
Color
White
Number of Ports
4
Material
ABS
Type
Adapter
Standards
RoHS Compliant
Identification Type
Adhesive Label
Product Type
Adapter
Outlet Orientation
Flat
Product Class
Copper Systems

Description

The NetKey Adapter accepts four keystone modules, mounts to a standard GFCI faceplate, and is white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.