Zoro Homepage

4-Port Surface Mount Box, Electric Iv

  • Mfr # NK4BXEI-AY

  • Zoro # G504859422


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Module Type
Keystone
Color
Ivory
Number of Ports
4
Width
3.26 in
Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK4BXEI-AY
Zoro #
G504859422
UPC #
7498317612
Country of Origin
Costa Rica

Dimensions

Width
3.26 in
Height
1.23 in
Overall Height
1.23
Overall Width
3.26
Overall Width (In.)
3.26
Overall Height (mm)
31.2
Overall Height (In.)
1.23
Overall Width (mm)
82.8

Details

Module Type
Keystone
Color
Ivory
Number of Ports
4
Material
ABS
Includes
(1) Box Base, (2) Box Cover, (3) 2- PLT1.5I-C PAN-TY, (4) 2- Mounting Screw, (5) Mounting Screw (Used to Secure Cover to Base), (6) Label/Label Cover, (7) 2- Strip of 1.25" X .75" Foam Tape for Mounting
Type
Elongated
Standards
RoHS Compliant
Raceway Opening
LD3/LDP3 or LD5/LDP5, LD10/LDP10
Product Type
Elongated
Identification Type
Label Pocket
Product Class
Faceplates & Boxes

Description

The NetKey Surface Mount Box accepts four keystone modules. The box offers a variety of mounting options using adhesive tape, screws, or optional magnet. The box can be identified with an adhesive label and is electric ivory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.