Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-PORT SURFACE MOUNT UNLOADED, ADHESIVE BACKED MINI-COM, ELEC IVORY ROHS

  • Mfr # CBX4EI-AY

  • Zoro # G1338898


product price: $12.59
/ea

Key Features

Material
ABS
Color
Electric Ivory
Depth
4.5"
Includes
(1) Box Base, (2) Box Cover, (3) 2-PLT1.5I-C PAN-TY, (4) 2-Mounting Screw, (5) Mounting Screw (used to secure Cover to Base), (6) Label/Label Cover, (7) 2-Strip of 1.25" X 0.75" Foam Tape for Mounting
Number of Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBX4EI-AY
Zoro #
G1338898
UPC #
74983032068
Country of Origin
Unknown

Dimensions

Depth
4.5"
Width
2.9"
Height
1.1"
Overall Length (In.)
4.5
Overall Height (In.)
1.06
Overall Width (In.)
2.9
Overall Width (mm)
73.6
Overall Height (mm)
27
Overall Length (mm)
114.3

Details

Material
ABS
Color
Electric Ivory
Includes
(1) Box Base, (2) Box Cover, (3) 2-PLT1.5I-C PAN-TY, (4) 2-Mounting Screw, (5) Mounting Screw (used to secure Cover to Base), (6) Label/Label Cover, (7) 2-Strip of 1.25" X 0.75" Foam Tape for Mounting
Number of Ports
4
Features
Provides slots that accept cable ties for strain relief
Raceway Opening
LD3/LDPH3, LD5/LDPH5
Standards Met
UL 1863; UL 2043; RoHS Compliant
Product Type
Mounting Box
Module Type
Mini-ComĀ®
Identification Type
Label Pocket
Product Line
Mini-Com
Package Contents
Mini-Com 4 Socket Network Surface Mounting Box, Mounting Screws, Adhesive Tape, Screw Cover
Product Name
Mini-Com 4 Socket Network Surface Mounting Box
Environmentally Friendly
Yes
Product Color
Electric Ivory
Number of RJ-45 Ports
4
Product Model
CBX4EI-AY
Sub Brand
Pan-NetĀ®
Mounting
Surface Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.