
4-PORT SURFACE MOUNT UNLOADED, ADHESIVE BACKED MINI-COM, OFF.WHITE ROHS (Discontinued)
- Mfr # CBX4IW-AY
- Zoro # G1335084
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBX4IW-AY
Zoro #
G1335084
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
4.5"
Width
2.9"
Height
1.1"
Details
Product Line
Mini-Com
Package Contents
</li> </ul>Mini-Com 4 Socket Surface Mounting Box</li><li>Mounting Screws</li><li>Adhesive Tape</li><li>Label Holder</li><li>Screw Cover</li></ul>
Product Model
CBX4IW-AY
Product Name
Mini-Com 4 Socket Surface Mounting Box
Product Type
Mounting Box
Features
Built-in removable blank to add a second module
Product Color
Off White
Total Number of Sockets
4
Environmentally Friendly
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.