Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-PORT SURFACE MOUNT UNLOADED, ADHESIVE BACKED MINI-COM, WHITE

  • Mfr # CBX4WH-AY

  • Zoro # G1334603


product price: $12.55
/ea

Key Features

Material
ABS
Color
White
Depth
4.5"
Width
2.9"
Height
1.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBX4WH-AY
Zoro #
G1334603
UPC #
74983032099
Country of Origin
Unknown

Dimensions

Depth
4.5"
Width
2.9"
Height
1.1"
Overall Length (In.)
4.5
Overall Height (In.)
1.06
Overall Width (In.)
2.9
Overall Length (mm)
114.3
Overall Height (mm)
27
Overall Width (mm)
73.6

Details

Material
ABS
Color
White
Number of Ports
4
Includes
(1) Box Base, (2) Box Cover, (3) 2-PLT1.5I-C PAN-TY, (4) 2-Mounting Screw, (5) Mounting Screw (used to secure Cover to Base), (6) Label/Label Cover, (7) 2-Strip of 1.25" X 0.75" Foam Tape for Mounting
Raceway Opening
LD3/LDPH3
Module Type
Mini-ComĀ®
Product Type
Mounting Box
Note
Compatible with LD3/LDPH3 or LD5/LDPH5 Raceway
Standards Met
UL 1863; UL 2043; RoHS Compliant
Identification Type
Label Pocket
Mount Type
Surface Mount
Product Model
CBX4WH-AY
Environmentally Friendly
Yes
Product Color
White
Product Line
Mini-Com
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Total Number of Sockets
4
Product Name
Mini-Com CBX4WH-AY Mounting Box
Sub Brand
Pan-NetĀ®

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.