4-POST RACK W #12-24 RAILS, 84"H X 23.3"W X 30.2"D, 45RU, BLACK ROHS

  • Mfr # R4P

  • Zoro # G1336615


product price: $2,276.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
84"
Depth
30"
Width
23.3"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4P
Zoro #
G1336615
UPC #
74983089048
Country of Origin
Unknown

Dimensions

Height
84"
Depth
30"
Width
23.3"
Overall Width (mm)
591
Overall Width (In.)
23.25
Extended Depth (In.)
30
Extended Height (In.)
84
Mounting Hole Thread Size
#12-24
Extended Height (mm)
2134
Extended Depth (mm)
762
Rack Height
45U
Mounting Width
23"

Details

Color
Black
Material
Steel
Features
Cable Management
Includes
(16) 3/8-16 x 1" hex bolt, (16) 3/8" paint piercing grounding washer, (1) tube of anti-oxidizing paste, (25) 12-24 x .5" slotted pan head steel screw
Finish/Coating
Powder Coat
Static Load Capacity (lb)
2500
Number of Rack Units
45
Note
Front and rear E-Rails are adjustable in 1" (25mm) increments
Static Load Capacity (kg)
1134
Product Type
Rack Frame
Mounting Bolt Method
Threaded
Rail Number Direction
Reversible
Standards Met
UL 2416, EIA/ECA-310-E, RoHS Compliant
Product Material
Steel
Product Name
R4P Rack Frame
Product Color
Black
Maximum Weight Capacity
2500 lb
Certifications & Standards
UL
Type
Four-Post

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.