Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-POST RACK W/ CAGE NUT RAILS, 84.0"H X 23.3"W X 36.0"D, 45RU

  • Mfr # R4P36CN

  • Zoro # G1333578


product price: $2,342.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Height
84"
Depth
36.2"
Width
23.3"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4P36CN
Zoro #
G1333578
UPC #
74983089109
Country of Origin
Unknown

Dimensions

Height
84"
Depth
36.2"
Width
23.3"
Overall Width (mm)
591
Extended Height (In.)
84
Extended Depth (In.)
36
Extended Height (mm)
2134
Overall Width (In.)
23.25
Extended Depth (mm)
914
Rack Height
45U
Mounting Width
23"

Details

Color
Black
Material
Steel
Static Load Capacity (lb)
2500
Note
Front and rear E-Rails are adjustable in 1" (25mm) increments
Static Load Capacity (kg)
1134
Rail Number Direction
Reversible
Mounting Bolt Method
Cage Nut
Includes
(16) 3/8-16 x 1" hex bolt, (16) 3/8" paint piercing grounding washer, (1) tube of anti-oxidizing paste, (25) 12-24 x .5" slotted pan head steel screw, (25) #12-24 cage nuts
Finish/Coating
Powder Coat
Standards Met
UL 2416, EIA/ECA-310-E, RoHS Compliant
Product Type
Rack Frame
Number of Rack Units
45
Product Material
Steel
Product Name
R4P36CN 4 Post Cable Management Rack Frame
Maximum Weight Capacity
2500 lb
Type
Four-Post

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.