4" X 4" PVC WIRING DUCT, SLOTTED SIDEWALL HINGED, BLK 6' LENGTHS ROHS

  • Mfr # H4X4BL6

  • Zoro # G1224947


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Lead-Free PVC
Application
Hinged Cover Wide Slot Wiring Duct provides wire management in general purpose applications where it is beneficial to retain cover during wire changes
Includes
Wiring Duct Base
Overall Length (m)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4X4BL6
Zoro #
G1224947
UPC #
74983854226
Country of Origin
Unknown

Dimensions

Overall Length (m)
1.8
Overall Width (mm)
108
Slot Width (mm)
7.9
Slot Width (In.)
0.31
Overall Width (In.)
4.25
Overall Length (ft.)
6
Overall Height (mm)
104.1
Overall Height (In.)
4.1
Fiber Duct H X W
4" X 4"

Details

Color
Black
Material
Lead-Free PVC
Application
Hinged Cover Wide Slot Wiring Duct provides wire management in general purpose applications where it is beneficial to retain cover during wire changes
Includes
Wiring Duct Base
Wiring Duct Type
H
Flammability Rating
UL94V-0
Wiring Duct Style
Hinged Cover Wide Slot Wiring Duct
Cover Part Number
HC4BL6
Product Type
Base Wiring Duct
Mount Method
Mounting Holes
Measurement System
Imperial
Components
Slotted Duct Standard
Type
Cable Routing / Wiring Duct

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.