Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" X 6" Component with Blue NOTICE Heade

  • Mfr # C400X600AX1

  • Zoro # G2793405


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyester
Number of Labels
100
Overall Height (In.)
4in
Printer Type
Thermal Transfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C400X600AX1
Zoro #
G2793405
UPC #
7498302810
Country of Origin
United States

Dimensions

Overall Height (In.)
4in
Overall Width (In.)
6in

Details

Item
Component Label
Color
White
Material
Polyester
Number of Labels
100
Printer Type
Thermal Transfer
Finish/Coating
Adhesive-Coated
Label Application
Safety & Facility Identification

Description

4" X 6" Component with Blue NOTICE Header

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.