
45RU 4POST RACK ADJUSTABLE DEPTH 23-42IN BL
Mfr # AR4P
Zoro # G310551282
product price: $1,355.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Powder-Coated
For Use With
All Panduit vertical and horizontal cable managers, standard 19" mount accessories
Size
#12-24
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR4P
Zoro #
G310551282
UPC #
43211600
Country of Origin
United States
Dimensions
Size
#12-24
Width
20.31in
Details
Item
4-Post Rack
Material
Steel
Finish
Powder-Coated
For Use With
All Panduit vertical and horizontal cable managers, standard 19" mount accessories
Color
Black
Mounting Style
Threaded
Load Capacity
2000 lb
Includes
Welded rack frames, adjustable depth mount brackets, hardware kit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.