Zoro Homepage

48-PORT ANGLED PANEL UNLOADED, SNAP-IN 4-PORT FACEPLATE

  • Mfr # CPPLA48WBLY

  • Zoro # G0184896


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Module Type
Mini-ComĀ®
Number of Ports
48
Material
CRS
Note
CPPLA48WBLY replaces CPPLA48WBL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPPLA48WBLY
Zoro #
G0184896
UPC #
74983036905
Country of Origin
Unknown

Dimensions

Overall Width (In.)
19
Overall Height (In.)
3.47
Overall Height (mm)
88.13
Overall Width (mm)
482.6
Overall Depth (In.)
4.43
Overall Depth (mm)
113.4

Details

Color
Black
Module Type
Mini-ComĀ®
Number of Ports
48
Material
CRS
Note
CPPLA48WBLY replaces CPPLA48WBL
Product Type
Modular Patch Panel
Patch Panel Style
Angled
Shield Type
Unshielded
Number of Rack Units
2
Identification Type
Label Pocket
Product Color
Black
Total Number of Ports
48
Additional Information
48
Number of RJ-11 Ports
48
Product Line
Mini-Com
Product Name
Mini-Com CPPLA48WBLY 48-Port Modular Patch Panel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.